Shop All Welding Clothing
Lincoln Electric
Welding Helmet Kit, Black/Purple
Mfr # K3238-L
Zoro # G910397310
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 3.74 in x 3.34 in
- Color Blue, Green, Pink, Purple, Red, White, Yellow
- Standards ASTM D6413
- ADF Controls Analog
- Grind Mode Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K3238-L
- Zoro # G910397310
- UPC # 015082552002
- Country of Origin China
- Category Welding Clothing
Details
Item | Welding Helmet Kit |
Viewing Area | 3.74 in x 3.34 in |
Color | Blue, Green, Pink, Purple, Red, White, Yellow |
Standards | ASTM D6413 |
ADF Controls | Analog |
Grind Mode | Yes |
Includes | C-Clamp Pliers, Chipping Hammer, Fillet Gauge, Duffle Bag, Soap Stone, Striker, Tape Measure, Tip Cleaner, Welding Doo Rag, Welding Pliers, Women's Shadow FR Welding Jacket, Women's Starlite Safety Glasses, Women's Steel Worker Welding Gloves, Women's Stick/MIG Welding Gloves |
Switching Speed | 1/25000 sec |
Features | Duffle Bag Has A 50+ lb Carrying Capacity |
Series | Viking 3350 |
Graphics | Paint Splatter |
EN379 Classification | 1/1/1/1 |
Magnification | Yes |
Helmet Type | Auto-Darkening |
Welding Shade Designation | W5-W13 |
includes Electromagnetic Sensor | Yes |
Lens Color | Black/Purple |
Light State | 3 1/2 |
Helmet Material | Proprietary Nylon |
Suspension Adjustment Type | X6 Headgear |
Includes Batteries | Yes |
Description
Welding Helmet Kit, ADF Controls Analog, Color Blue, Green, Pink, Purple, Red, White, Yellow, EN379 Classification 1/1/1/1, Features Duffle Bag Has A 50+ lb Carrying Capacity, Graphics Paint Splatter, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Logger Boots, Mn, Composite, 8In, 10M, PR (CML8360 10M)
- ERGOMAT DuraStripe Full 180 Door Swing Sign, Black on Yellow, 21in x 42in (0651-UEN)
- SHOWA 6112PF, Disposable Gloves, 3.90 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (6112PFM)
- IDEAL Lo/To Kit - Standard (44-971)
- LINCOLN ELECTRIC Welding Shirt (K3113-L)
- LINCOLN ELECTRIC Welding Shirt (K3113-2XL)
- LINCOLN ELECTRIC Welding Shirt (K3382-XL)
- LINCOLN ELECTRIC Large Flame-Resistant Welding Beanie, Black (LI571497)
- LINCOLN ELECTRIC XL LTHR Welding Jacket (KH807XL)
- LINCOLN ELECTRIC Welding Shirt (K3113-3XL)
- BDG Leather Welding Apron, EA, 24"x42" (60-1-542)
- Lincoln Electric Welding Clothing