Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Digital ADF Controls
Mfr # K4411-5
Zoro # G710190517
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 3.82 in x 2.44 in
- Number of Arc Sensors 4
- Includes (2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet
- Grind Mode Yes
- Standards ANSI Z87.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4411-5
- Zoro # G710190517
- UPC # 015082978680
- Country of Origin China
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Type AA, CR 2450, Color Black, Brown, Green, EN379 Classification 1/1/1/1, Features 5 yr Manufacturer Warranty, Digital Controls, Modular LED Light, Graphics Camouflage, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening, Includes (2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet, Includes Batteries Yes, Lens Color Green, Light State 3 1/2, Magnification Yes, Number of Arc Sensors 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi (SHWTL-N-1100)
- MAGSWITCH Ground Clamp, 200 lb. Max. Pull, Steel (8100746)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #0 (0333-0302) (0-GPN)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (S422044-G89)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, XL (KH823XL)
- LINCOLN ELECTRIC 45x525 10Weld Helmet (K2800-1)
- LINCOLN ELECTRIC Welding Helmet Lens, Polycarbonate, PK5 (KP5244-1)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- LINCOLN ELECTRIC Welding Helmet, Twisted Metal Graphic (K3248-4)
- LINCOLN ELECTRIC Welding Helmet, Motorhead Graphic (K3100-4)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- Lincoln Electric Welding Helmets