Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Digital ADF Controls
Mfr # K4175-4
Zoro # G810190523
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 3.78 in x 1.85 in
- Graphics Aztec
- Power Source Battery
- EN379 Classification 1/1/1/1
- Features External Grind Button, Wide Screen View
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4175-4
- Zoro # G810190523
- UPC # 015082975429
- Country of Origin China
- Category Welding Helmets
Details
Item | Welding Helmet |
Viewing Area | 3.78 in x 1.85 in |
Graphics | Aztec |
Power Source | Battery |
EN379 Classification | 1/1/1/1 |
Features | External Grind Button, Wide Screen View |
Series | Viking 1840 |
Color | Black, Gray, White |
Includes | (2) KP2897-1 Inside Cover Lenses, (5) KP3043-1 Outside Cover Lenses, Bandana, Helmet Bag, Sticker Sheet |
TIG AMP Rating | 2 A |
Switching Speed | 1/25000 sec |
ADF Controls | Digital |
Grind Mode | Yes |
Battery Type | CR 2450 |
Standards | ANSI Z87.1 |
Magnification | Yes |
Suspension Adjustment Type | Ratchet |
Helmet Type | Auto-Darkening |
Lens Color | Green |
Helmet Material | Proprietary Nylon |
includes Electromagnetic Sensor | Yes |
Light State | 3 1/2 |
Welding Shade Designation | W7-W13 |
Includes Batteries | Yes |
Description
Welding Helmet, ADF Controls Digital, Battery Type CR 2450, Color Black, Gray, White, EN379 Classification 1/1/1/1, Features External Grind Button, Wide Screen View, Graphics Aztec, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening, Includes (2) KP2897-1 Inside Cover Lenses, (5) KP3043-1 Outside Cover Lenses, Bandana, Helmet Bag, Sticker Sheet, Includes Batteries Yes, Lens Color Green, Light State 3 1/2, Magnification Yes, Power Source Battery, Series Viking 1840
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welder (K5387-1)
- FLAME ENGINEERING Torch Kit, Propane, 50,000 BTU (HT 1 1/2-10CR)
- HARRIS Brazing Rod, 1/8x20,1310-1475 F, PK7 (0620FMPOP)
- BERNARD Head Assembly, Shortstub (K40)
- LINCOLN ELECTRIC Welding Helmet, Shade 9 to 13, Tan/Red (K3190-1)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- LINCOLN ELECTRIC Welding Helmet Lens, Plate Length 4 1/2 (KP3045-5)
- LINCOLN ELECTRIC Welding Helmet, Motorhead Graphic (K3100-4)
- LINCOLN ELECTRIC Welding Helmet, Black, 2450 Series (K3028-4)
- LINCOLN ELECTRIC Welding Helmet, Zombie Graphic, Black/Blue (K4158-4)
- JACKSON SAFETY Rebel™ Series - Replacement Lens Kits (46930)
- Lincoln Electric Welding Helmets