Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Digital ADF Controls
Mfr # K3174-5
Zoro # G110190544
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 3.82 in x 2.44 in
- Series Viking 2450
- Grind Mode Yes
- TIG AMP Rating 2 A
- Switching Speed 1/25000 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K3174-5
- Zoro # G110190544
- UPC # 015082978673
- Country of Origin China
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Type AA, CR 2450, Color Blue, Red, White, EN379 Classification 1/1/1/1, Features 5 yr Manufacturer Warranty, Digital Controls, Modular LED Light, Graphics American Flag, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening, Includes (2) KP2931-1 Inside Cover Lenses, (5) KP2898-1 Outside Cover Lenses, Bandana, Decal Sheet, Includes Batteries Yes, Lens Color Green, Light State 3 1/2, Magnification Yes, Number of Arc Sensors 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Plastic Pipe Cement Daubers - Jumbo qt. (11085)
- COXREELS Dual Hose Compressed Air Motor Rewind (1275WL-3-150-A)
- AVEN Soldering Stand, Soft Coiled Tip Cleaner (17530)
- HAKKO Soldering Tip, Bevel, 4mm x 11.5mm (T15-C4)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- LINCOLN ELECTRIC Welding Helmet, Motorhead Graphic (K3100-4)
- LINCOLN ELECTRIC Welding Helmet, American Flag Graphic (K3175-4)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- LINCOLN ELECTRIC Welding Helmet, Black, Ratchet, Plastic (K4134-1)
- OPTREL Black Welding Helmet Panoramaxx CLT 2.0 (1010.200)
- Lincoln Electric Welding Helmets