Lincoln Electric

Welding Helmet, Digital ADF Controls


product price: $675.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Viewing Area 3.82 in x 2.44 in
  • Standards ANSI Z87.1
  • Number of Arc Sensors 4
  • Power Source Battery
  • Series Viking 2450
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Type AA, CR 2450, Color Black, Red, White, EN379 Classification 1/1/1/1/, Features 5 yr Manufacturer Warranty, Digital Controls, Modular LED Light, Graphics Graveyard, Grind Mode Yes, Helmet Material Proprietary Nylon, Helmet Type Auto-Darkening

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.