Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Digital ADF Controls
Mfr # K3034-5
Zoro # G309440054
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Area 11.8 in x 11.8 in
- EN379 Classification 1/1/1/1
- Graphics None
- Features External Low Profile Grind Control, Innovative X6 Headgear Distributes Weight, Reduces Pressure and Optimizes Balance, Modular LED Light Improves Visibility During Arc-Off Time
- Battery Type CR 2450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3034-5
- Zoro # G309440054
- UPC # 015082975900
- Country of Origin China
- Category Welding Helmets
Dimensions
Helmet Width | 5 1/4 in |
Description
Welding Helmet, ADF Controls Digital, Battery Type CR 2450, Color Black, EN379 Classification 1/1/1/1, Features External Low Profile Grind Control, Innovative X6 Headgear Distributes Weight, Reduces Pressure and Optimizes Balance, Modular LED Light Improves Visibility During Arc-Off Time, Graphics None, Grind Mode Yes, Helmet Material Propriety Nylon, Helmet Type Auto-Darkening, Helmet Width 5 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Black, 2450D Series (K3230-3)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert (0780-0943)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #00 (0-W-1)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX40)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- LINCOLN ELECTRIC 45x525 10Weld Helmet (K2800-1)
- LINCOLN ELECTRIC Welding Helmet Lens, Polycarbonate, PK5 (KP5244-1)
- LINCOLN ELECTRIC Welding Helmet, Mojo Graphic, Black/Red (K3101-4)
- LINCOLN ELECTRIC Welding Helmet, Black, 3350 Series (K3034-4)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3099-5)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- Lincoln Electric Welding Helmets