Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Brown, Ratchet, Plastic
Mfr # K4071-1
Zoro # G4445896
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 7 to 13
- Viewing Area 3.82 in x 1.73 in
- Grind Mode Yes
- Headgear Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4071-1
- Zoro # G4445896
- UPC # 015082577456
- Country of Origin China
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Life 3,000 hr, Battery Type AAA, Color Red/Tan, EN379 Classification 1/1/1/2, Features Continuously Variable External Control For Shades, Lightweight, Graphics Blaze, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (2) Extra Inside And Outside Clear Cover Lenses, Includes Batteries Yes, Lens Color Clear, Light State 7, Magnification No, Number of Arc Sensors 2, Power Source Solar, Series 725S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Threaded Nozzle Cone 3/8", Heavy Duty (5818)
- THERMAL DYNAMICS Electrode, 30-60 A, Standard, PK5 (9-5633)
- STEINER Welding Screen, 6 ft W, 4 ft, Charcoal Gray (532HD-4X6)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- LINCOLN ELECTRIC Welding Helmet, Zombie Graphic, Black/Blue (K4158-4)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Blk/Grn (K3320-2)
- LINCOLN ELECTRIC Welding Helmet, Polar Arc Graphic, Red (K3255-4)
- LINCOLN ELECTRIC Welding Helmet, Shade 9 to 13, Tan/Red (K3190-1)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- Lincoln Electric Welding Helmets