Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Black, Ratchet, Plastic
Mfr # K4134-1
Zoro # G4445905
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 7 to 13
- Viewing Area 3.82 in x 1.73 in
- Power Source Solar
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4134-1
- Zoro # G4445905
- UPC # 015082593661
- Country of Origin China
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Life 3,000 hr, Battery Type AAA, Color Tan, EN379 Classification 1/1/1/2, Features Continuously Variable External Control For Shades, Lightweight, Graphics Lone Star, Grind Mode Yes, Helmet Material Thermoplastic, Helmet Type Auto-Darkening, Includes (2) Extra Inside And Outside Clear Cover Lenses, Includes Batteries Yes, Lens Color Clear, Light State 7, Magnification No, Number of Arc Sensors 2, Power Source Solar, Series 725S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Ball-Point Lug, 180 Deg (95151112)
- BROCO Exothermic Cutting Rods - 3/8in. x 36in. 25 rods per box (PC/3836-25)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 1/16", 44 lb (ED032968)
- TURBOTORCH Torch Kit, X-5MC Series, Acetylene (0386-0384)
- LINCOLN ELECTRIC Welding Helmet Lens, Polycarbonate, PK5 (KP5244-1)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, L (KH823L)
- LINCOLN ELECTRIC Welding Helmet, Polar Arc Graphic, Red (K3255-4)
- LINCOLN ELECTRIC 45x525 10Weld Helmet (K2800-1)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3099-5)
- JACKSON SAFETY Graphic Style Premium ADF Welding Helmets Fixed Shade 10 (47100)
- Lincoln Electric Welding Helmets