Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Black, 2450D Series
Mfr # K3230-3
Zoro # G9536445
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 4, 5 to 13
- Viewing Area 3.82 in x 2.44 in
- Welding Helmet Light State 3.5
- Welding Helmet Material Nylon, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3230-3
- Zoro # G9536445
- UPC # 015082602059
- Country of Origin China
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Type CR2450, Color Black, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 3 Year Warranty, 4C Lens Technology, Wide Screen View, Graphics None, Grind Mode Yes, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening, Includes (1) Bandana, (1) Helmet Bag, (1) Sticker Sheet, (2) Inside Cover Lenses, (5) Outside Cover Lenses, Includes Batteries Yes, Lens Color Clear, Light State 4, Magnification Yes, Number of Arc Sensors 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 14H-45 Tweco Style Heavy-Duty Contact Tip .045 (85328)
- BLUE DEMON High Speed Tool Steel, P20x1/8x36", 1lb (P20-125-01T)
- CHEMTRONICS Desoldering Wick, 10 ft., 4, Copper (40-4-10)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3174-5)
- LINCOLN ELECTRIC Welding Helmet, Brown, Ratchet, Plastic (K4071-1)
- LINCOLN ELECTRIC Welding Helmet Lens, Polycarbonate, PK5 (KP5244-1)
- LINCOLN ELECTRIC 45x525 10Weld Helmet (K2800-1)
- LINCOLN ELECTRIC Welding Helmet, Twisted Metal Graphic (K3248-4)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Red/White (22XX43)
- Lincoln Electric Welding Helmets