Lincoln Electric

Welding Helmet, Aztec Graphic, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Welding Helmets

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 9 to 13
  • Viewing Area 3.78 in x 1.85 in
  • Welding Helmet Light State Not Rated
  • Switching Speed 1/25000 sec
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Digital, Battery Type CR2450, Color Graphics, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 3 Year Warranty, 4C Lens Technology, Wide Screen View, Graphics Aztec, Grind Mode Yes, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening, Includes (1) Bandana, (1) Helmet Bag, (1) Lenses, Includes Batteries Yes, Lens Color Clear, Light State 3, Magnification Yes, Number of Arc Sensors 2, Power Source Battery, Series Viking 1840

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.