Shop All Welding Helmets
Lincoln Electric
Welding Helmet, Auto-Darkening, Brown
Mfr # K3445-1
Zoro # G3721923
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 9 to 13
- Viewing Area 3.82 in x 1.73 in
- Headgear Ratchet
- Color Camouflage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3445-1
- Zoro # G3721923
- UPC # 015082825502
- Country of Origin China
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Analog, Color Camouflage, EN379 Classification 1/1/1/2, Features Cheater Lens Capable, Continuously Variable External Control For Shades, Hard Hat Adapter Compatible, Lightweight, Graphics Camouflage, Grind Mode Yes, Helmet Material Polycarbonate, Helmet Type Auto-Darkening, Includes (2) Inside And (2) Outside Clear Cover Lenses, Includes Batteries Yes, Lens Color Clear, Light State 5, Magnification No, Number of Arc Sensors 2, Power Source Solar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS COTTON SWABS 150PK (3500032)
- RECTORSEAL Nokorode 1.7 oz Lead-Free Soldering Flux 1 pc (14002)
- TILLMAN Welding Blanket, 1000deg 40inx50yd (59140)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (10N47)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- LINCOLN ELECTRIC Welding Helmet, Zombie Graphic, Black/Blue (K4158-4)
- LINCOLN ELECTRIC Welding Helmet Lens, Plate Length 4 1/2 (KP3045-5)
- LINCOLN ELECTRIC Welding Helmet, Black, 3350 Series (K3034-4)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3029-5)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- FORNEY Auto-Darkening Variable Shade Welding Helmet, Black (FO7278)
- Lincoln Electric Welding Helmets