Lincoln Electric

Welding Helmet, Auto-Darkening, Blk/Grn


product price: $121.99
/ea
Sold in multiples of 2 for $243.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Welding Helmet Type Auto-Darkening
  • Lens Shade 7 to 13
  • Viewing Area 3.82 in x 1.73 in
  • Welding Helmet Light State 5.0
  • Power Source Battery, Solar
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 6 mo, Battery Type Lithium Ion, Color Green, EN379 Classification 1/1/1/2, Features Continuously Variable External Control For Shades, Lightweight, Test Button, Variable Delay And Sensitivity Controls, Graphics None, Grind Mode Yes, Helmet Material Polycarbonate, Helmet Type Auto-Darkening, Includes (2) Aaa Batteries, (2) Inside And (2) Outside Clear Cover Lenses, Includes Batteries Yes, Lens Color Clear

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.