Shop All Welding Helmets
Lincoln Electric
Welding Helmet, American Flag Graphic
Mfr # K3175-4
Zoro # G9536576
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Helmet Type Auto-Darkening
- Lens Shade 5 to 13
- Viewing Area 3.74 in x 3.34 in
- Battery Type CR2450
- Series Viking 3350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3175-4
- Zoro # G9536576
- UPC # 015082861395
- Country of Origin China
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Type CR2450, Color Blue/Red/White, EN379 Classification 1/1/1/1, Features 1/1/1/1 Optical Clarity, 4C(Tm) Lens Technology, Excellent Indoor & Outdoor Performance, Extra Large 12.5 Square In. Viewing Area, Hard Hat Compatible, Low Profile External Grind Button, Optimized Performance For All Welding And Cutting Proc, X6 Headgear, Graphics American Flag, Grind Mode Yes, Helmet Material Nylon, Polycarbonate, Helmet Type Auto-Darkening
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 1.0mm x 13.5mm (T18-C1)
- BLUE DEMON Gouging Carbons, Copper, 5/16x12", PK50 (ACGE-CC-516)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 10 lb. (41R330)
- TWECO MIG Gun, 450 A, Wire 1/16 In, For Tweco (10401052)
- LINCOLN ELECTRIC Welding Cap, Doo Rag, Black (KH822)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- LINCOLN ELECTRIC Welding Helmet, Auto-Darkening, Black (K3419-1)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- LINCOLN ELECTRIC Welding Helmet, Black, 3350 Series (K3034-4)
- LINCOLN ELECTRIC Welding Helmet, Zombie Graphic, Black/Blue (K4158-4)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7-1/4In (490714)
- Lincoln Electric Welding Helmets