Shop All MIG Accessories
Lincoln Electric
Welding Gun Liner .025-.030"
Mfr # KP42-25-15
Zoro # G3546837
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200-250A Magnum PRO250L, Magnum 200 and 400 Series Mig Guns
- Wire Size (In.) .025-.030
- Size 0.025 to 0.030 in
- Features Cable Liner
- For MIG Guns Lincoln(R) Magnum 100L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # KP42-25-15
- Zoro # G3546837
- UPC # 015082684208
- Country of Origin Mexico
- Category MIG Accessories
Dimensions
Wire Size (In.) | .025-.030 |
Size | 0.025 to 0.030 in |
Max. Wire Diameter | 0.03 in |
Dia x Length | 0.03 in x 15 ft |
Overall Length | 15 ft |
Maximum Wire Diameter | 0.03 in |
Minimum Wire Diameter | 0.025 in |
Details
Item | Liner |
For Use With | 200-250A Magnum PRO250L, Magnum 200 and 400 Series Mig Guns |
Features | Cable Liner |
For MIG Guns | Lincoln(R) Magnum 100L |
Compatible with Series | Lincoln Magnum 100L |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | Lincoln Magnum 100L |
Color | Black, Gray |
For MIG Gun Series | Lincoln Magnum 100L |
Process | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Lincoln Magnum 100L, Compatible with Model Lincoln Magnum 100L, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.03 in, Minimum Wire Diameter 0.025 in, Overall Length 15 ft, Color Black, Gray, Features Cable Liner, For Use With 200-250A Magnum PRO250L, Magnum 200 and 400 Series Mig Guns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator, 550 deg. F (86823)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- FIREPOWER Cutting Tip, 3-101-00, Acetylene (6700-2439)
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- LINCOLN ELECTRIC Welding Gun Liner .035-.045" (KP45-40-15)
- LINCOLN ELECTRIC Magnum Cable Assembly Adapter Kit (K466-6)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- LINCOLN ELECTRIC Flux Cored Nozzle .50" (KP21-50-F)
- LINCOLN ELECTRIC MIG Cable Liner, .035"-.045", 6ft (KP45-3545-6)
- LINCOLN ELECTRIC Solid Drive Roll Kit .035-.045" (KP1696-1)
- PARKER TORCHOLOGY Tweco Style Replacement Handle, 400A (P84J)
- Lincoln Electric MIG Accessories