Shop All Welding Gun
Lincoln Electric
Welding Gun, CO2, 350A, Mixed Gas 285A,
Mfr # K2652-2-10-45
Zoro # G7017507
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 350 A
- Wire Size 0.035 in to 0.078 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
- Handle Type Barrel Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2652-2-10-45
- Zoro # G7017507
- UPC # 015082891781
- Country of Origin Mexico
- Category Welding Gun
Dimensions
Wire Size | 0.035 in to 0.078 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Short |
Max. Wire Diameter | 5/64 in |
Maximum Wire Diameter | 5/64 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum PRO 350, Maximum Current 350 A, Duty Cycle 100 Percent, Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Barrel Style, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 62 Degrees , Model Magnum Pro 350, Tip Series Magnum Pro 350, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Adapter Head, Tweco #1, PK100 (1380019)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- TWECO Electrode Holder, 10in.L, 300A (91101103)
- HAKKO Blue Assembly Sleeve, Locking, Anti-Bacterial (B3218)
- LINCOLN ELECTRIC Welding Gun, 250A, 023-3/64 In, 25 ft (K487-25)
- LINCOLN ELECTRIC Magnum Pta-9 Tig Torch (25 ft 1 Pc) (K1781-3)
- LINCOLN ELECTRIC MIG Welding Gun, 250A, 15Ft., Curved Handle (K4530-2)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 175L MIG Gun (K4529-1)
- LINCOLN ELECTRIC LINCOLN Magnum Pro Curve 300 MIG Gun (K2951-2-10-45)
- LINCOLN ELECTRIC Magnum Pro 350Gun, (15 ft) (K2652-2)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10231112)
- Lincoln Electric Welding Gun