Shop All Welding Gun
Lincoln Electric
Welding Gun, 250A, 023-3/64 In, 25 ft
Mfr # K487-25
Zoro # G7170843
product price: $1,908.99
/ea
Free Shipping & Returns
$1,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Wire Size 0.023 in to 0.047 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K487-25
- Zoro # G7170843
- UPC # 015082487250
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.023 in to 0.047 in |
Cable Length (Ft.) | 25 ft |
Neck Tube Size | Short |
Maximum Wire Diameter | 5/64 in |
Cable Length | 25 ft |
Max. Wire Diameter | 5/64 in |
Description
Spool Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series Magnum SG, Maximum Current 250 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.078 in, Cable Length 25 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 90 Degrees , Model Magnum SG, Tip Series Magnum SG, Welding Processes MIG Welding (GMAW), Application Aluminum Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 75 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHW-175)
- JACKSON SAFETY Ground Clamps - GC-2 (14730)
- WESTWARD Brazing Alloy Rod, Nickel Silver, 1/16 in. (30XP62)
- OPTREL Replacement, Headgear, For Optrel Helmet, s (5003.263)
- LINCOLN ELECTRIC Magnum Pro 250, 20 ft (K2651-3)
- LINCOLN ELECTRIC Spool Gun, 130A, 10 Ft., Pistol Grip (K3269-1)
- LINCOLN ELECTRIC Locking Trigger Kit (KP2870-1)
- LINCOLN ELECTRIC LINCOLN Magnum Pro Curve 400 MIG Gun (K2952-2-10-45-550)
- LINCOLN ELECTRIC MIG Welding Gun, 250A, 15Ft., Curved Handle (K4530-2)
- LINCOLN ELECTRIC Magnum Pro 350, 25 ft (K2652-4)
- LINCOLN ELECTRIC Magnum Pro 550 Nozzle Body Heavy Duty (KP3582-1)
- Lincoln Electric Welding Gun