Shop All Welding Gloves
Lincoln Electric
Welding Gloves, Leather, M, PR
Mfr # K3231-M
Zoro # G710397282
product price: $41.19
/pr
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Glove Back Material Goatskin
- Thumb Style Full
- Leather Palm Process Grain
- Palm Style Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3231-M
- Zoro # G710397282
- UPC # 015082548753
- Country of Origin Cambodia
- Category Welding Gloves
Dimensions
Glove Size | M |
Details
Item | Welding Gloves |
Cuff Style | Elastic |
Glove Back Material | Goatskin |
Thumb Style | Full |
Leather Palm Process | Grain |
Palm Style | Padded |
Series | Steel Worker |
Glove Materials | Leather |
Brand and Series | Steel Worker K3231 |
Includes Padded Palm | Yes |
Leather Grade | Premium |
Description
Welding Gloves, Glove Back Material Goatskin, Thumb Style Full, Glove Size M, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Overhead Door Crush Hazard Spanish (OS-DS-A-1014-VS-1720)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- BROTHER Desktop Label Printer Kit, 4" Tape W, For Core Dia.: 1 in (QL1100)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- LINCOLN ELECTRIC Welding Gloves, Leather, XS, PR (K3231-XS)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH641)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- LINCOLN ELECTRIC Lincoln Electric LEW-KH642 Red Deluxe Gloves (LEW-KH642)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH643)
- LONGEVITY Stick Welding Gloves, Leather Palm, XL (880471)
- Lincoln Electric Gloves & Hand Protection