Shop All Fume Extractors & Accessories
Lincoln Electric
Welding Fume Extractor, 7 ft Arm, MERV 14
Mfr # K4261-5
Zoro # G006151598
product price: $6,125.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$6,125.99
Free 30-Day Returns
Key Features
- Input Voltage 115V AC
- Includes Filter, K1494-2 Prism Mobile and Wall Mount, K1654-4 Base Unit, K1656-9 Prism 2400 1 HP Stationary Fan, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount, Starter Overload, Switch
- Series Prism
- Features 3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
- Filter Type Disposable Cartridge Filter, Spark Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4261-5
- Zoro # G006151598
- UPC # 015082830247
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Depth | 28 in |
Housing Width | 32 in |
Extraction Arm Diameter | 8 in |
Housing Height | 36 in |
Extraction Arm Length (Maximum) | 7 ft |
Details
Input Voltage | 115V AC |
Includes | Filter, K1494-2 Prism Mobile and Wall Mount, K1654-4 Base Unit, K1656-9 Prism 2400 1 HP Stationary Fan, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount, Starter Overload, Switch |
Series | Prism |
Features | 3-D Pleated Filter Structure, Flexible Single Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate |
Filter Type | Disposable Cartridge Filter, Spark Arrestor |
Input Voltage (Nominal) | 120V |
Weight | 90 lb |
Motor Horsepower (Maximum) | 1 hp |
Filter MERV Rating | 14 |
Number of Extraction Arms | 1 |
Maximum Air Flow | 735 cfm |
Process | Repair Welding |
Filter Area | 538 sq ft |
Compatible Filter Manufacturer Part Number | KP1673-1, KP1673-5 |
Includes Extraction Arm | Yes |
Safety Features | Built-In Spark Arrestance |
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 7 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Flip-Up Mechanism for 9100 MP (27-0099-53)
- HAKKO Nozzle, Round, 1.0mm x 1.6mm Size (N61-03)
- ZORO SELECT Ground Clamp 700A, Jaw Open 2ln (19N771)
- THERMAL DYNAMICS Shield Cap Machine, 50 to 60 Amps (9-8238)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- Lincoln Electric Fume Extractors & Accessories