Shop All Fume Extractors & Accessories
Lincoln Electric
Welding Fume Extractor, 7 ft Arm, MERV 14
Mfr # K4261-11
Zoro # G306151748
product price: $10,055.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$10,055.99
Free 30-Day Returns
Key Features
- Input Voltage 115V AC
- Includes (2) K1494-2 Starter Overload Switch, (2) K1656-9 Prism 2400 1 HP Stationary Fan, Filter, K1654-5 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount
- Series Prism
- Features 3-D Pleated Filter Structure, Flexible Dual Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate
- Filter Type Disposable Cartridge Filter, Spark Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4261-11
- Zoro # G306151748
- UPC # 015082830315
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Depth | 28 in |
Extraction Arm Diameter | 8 in |
Housing Height | 36 in |
Extraction Arm Length (Maximum) | 7 ft |
Housing Width | 32 in |
Details
Input Voltage | 115V AC |
Includes | (2) K1494-2 Starter Overload Switch, (2) K1656-9 Prism 2400 1 HP Stationary Fan, Filter, K1654-5 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount |
Series | Prism |
Features | 3-D Pleated Filter Structure, Flexible Dual Arm Configuration to Meet Application Requirements, Generously Sized Filters Allow for Lower Operational Costs, Reduction of Dust and Dirt in Operator Work Environment, Spark Arrestor Functions as a Pre-Filter for Larger-Sized Particulate |
Filter Type | Disposable Cartridge Filter, Spark Arrestor |
Number of Extraction Arms | 2 |
Input Voltage (Nominal) | 120V |
Compatible Filter Manufacturer Part Number | KP1673-1, KP1673-5 |
Filter MERV Rating | 14 |
Includes Extraction Arm | Yes |
Process | Repair Welding |
Safety Features | Built-In Spark Arrestance |
Weight | 102 lb |
Maximum Air Flow | 735 cfm |
Motor Horsepower (Maximum) | 1 hp |
Filter Area | 538 sq ft |
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 7 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6010 Filler Metal, 3/32, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010093-5)
- VICTOR Cutting Tip, 2 Piece, Size 4, Propane/NG (0333-0306)
- DIAMOND LEAD REELS Heavy Duty Side-by-Side Welding Lead Reel, 12 in., Black (FBSS12BLK)
- ESAB ESAB Refrac-T-Back Flat, 2 x 2 x 3/8, PK8 (693000051)
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- WELLER Pre-Filter, Fume Extraction (T0053642199)
- Lincoln Electric Fume Extractors & Accessories