Shop All Fume Extractors & Accessories
Lincoln Electric
Welding Fume Extractor, 13 ft Arm, MERV 16
Mfr # K4384-7
Zoro # G006151574
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$12,092.99
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Includes K1741-4 MERV 16 Filter, KP1673-10, KP1673-6, MERV 16, Nano, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount and Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter
- Series Prism
- Features Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement
- Filter Type Reusable Cartridge Filter, Spark Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4384-7
- Zoro # G006151574
- UPC # 015082847412
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Width | 32 in |
Housing Height | 40 in |
Housing Depth | 48 in |
Extraction Arm Diameter | 8 in |
Extraction Arm Length (Maximum) | 13 ft |
Details
Input Voltage | 120V AC |
Includes | K1741-4 MERV 16 Filter, KP1673-10, KP1673-6, MERV 16, Nano, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount and Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter |
Series | Prism |
Features | Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement |
Filter Type | Reusable Cartridge Filter, Spark Arrestor |
Current | 7.6 A |
Process | Repair Welding |
Maximum Air Flow | 735 cfm |
Phase | Single |
Includes Extraction Arm | Yes |
Portability | Casters |
Compatible Filter Manufacturer Part Number | KP1673-10, KP1673-6 |
Weight | 266 lb |
Number of Extraction Arms | 1 |
Frequency | 60 Hz |
Safety Features | Built-In Spark Arrestance |
Filter MERV Rating | 16 |
Input Voltage (Nominal) | 120V |
Filter Area | 325 sq ft |
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 13 ft, Filter Area 325 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Series Prism, Compatible Filter Manufacturer Part Number KP1673-10, KP1673-6, Current 7.6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Markal 434-11513 Ma Cool Gel Heat Barrierspray 16 Oz. (434-11513)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- AMICO ELECTRIC 60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200 (AG-60)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- WELLER Replacement Filter, Fume Extraction, PK10 (T0058735937)
- Lincoln Electric Fume Extractors & Accessories