Shop All Fume Extractors & Accessories
Lincoln Electric
Welding Fume Extractor, 13 ft Arm, MERV 16
Mfr # K4259-8
Zoro # G006151772
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$7,010.99
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Includes Filter, K1653-5 Base Unit, KP1673-5, KP1673-9, MERV 16 (HE), Nano, Pre-Filter, Prism Mobile and Prism Wall Mount
- Series Prism
- Features Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Filter Status Indicator - Visual Guide to Remaining Filter Life, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Tool-Less Main Filter Replacement
- Filter Type Reusable Cartridge Filter, Spark Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4259-8
- Zoro # G006151772
- UPC # 015082830414
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Extraction Arm Diameter | 8 in |
Housing Height | 36 in |
Housing Depth | 48 in |
Extraction Arm Length (Maximum) | 13 ft |
Housing Width | 32 in |
Details
Input Voltage | 120V AC |
Includes | Filter, K1653-5 Base Unit, KP1673-5, KP1673-9, MERV 16 (HE), Nano, Pre-Filter, Prism Mobile and Prism Wall Mount |
Series | Prism |
Features | Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Filter Status Indicator - Visual Guide to Remaining Filter Life, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Tool-Less Main Filter Replacement |
Filter Type | Reusable Cartridge Filter, Spark Arrestor |
Portability | Casters |
Phase | Single |
Compatible Filter Manufacturer Part Number | KP1673-5, KP1673-9 |
Input Voltage (Nominal) | 120V |
Weight | 246 lb |
Process | Repair Welding |
Frequency | 60 Hz |
Includes Extraction Arm | Yes |
Filter MERV Rating | 16 |
Safety Features | Built-In Spark Arrestance |
Current | 6.1 A |
Filter Area | 538 sq ft |
Number of Extraction Arms | 1 |
Maximum Air Flow | 735 cfm |
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 13 ft, Filter Area 538 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Series Prism, Compatible Filter Manufacturer Part Number KP1673-5, KP1673-9, Current 6.1 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Fixturing Angle, 400 lb. Max. Pull, Steel (8100548)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- TWECO Steel Ground Clamp, 300 A (92051246)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Extraction Hose, 7-1/2 ft. L (K2389-9)
- LINCOLN ELECTRIC Connection Nozzle, Bell Shape (K2389-5)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- VENTBOSS BY ROBOVENT Fume Extractor, Series 100, 60 Hz, 23 in. W (G120)
- Lincoln Electric Fume Extractors & Accessories