Shop All Fume Extractors & Accessories
Lincoln Electric
Welding Fume Extractor, 10 ft Arm, MERV 14
Mfr # K4384-1
Zoro # G006151536
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$10,722.99
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Series Prism
- Includes K1741-3 MERV 14 Filter, KP1673-2, KP1673-6, MERV 14, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount, Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter
- Features Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement
- Filter Type Disposable Cartridge Filter, Spark Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4384-1
- Zoro # G006151536
- UPC # 015082847344
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Width | 32 in |
Extraction Arm Diameter | 8 in |
Housing Depth | 48 in |
Housing Height | 40 in |
Extraction Arm Length (Maximum) | 10 ft |
Details
Input Voltage | 120V AC |
Series | Prism |
Includes | K1741-3 MERV 14 Filter, KP1673-2, KP1673-6, MERV 14, Pre-Filter, Prism Mobile with Mechanized Cleaning, Prism Wall Mount, Prism Wall Mount with Mechanized Cleaning, Statiflex 400 Filter |
Features | Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Fan Type and System Maintenance, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Main Filter Lasts up to 4 Times as Long as Prism Mobile, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Rotapulse Automatic Filter Cleaning System Reduces Maintenance, Tool-Less Main Filter Replacement |
Filter Type | Disposable Cartridge Filter, Spark Arrestor |
Current | 7.6 A |
Weight | 253 lb |
Process | Repair Welding |
Includes Extraction Arm | Yes |
Safety Features | Built-In Spark Arrestance |
Portability | Casters |
Number of Extraction Arms | 1 |
Phase | Single |
Filter Area | 325 sq ft |
Maximum Air Flow | 735 cfm |
Frequency | 60 Hz |
Input Voltage (Nominal) | 120V |
Filter MERV Rating | 14 |
Compatible Filter Manufacturer Part Number | KP1673-2, KP1673-6 |
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Area 325 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Series Prism, Compatible Filter Manufacturer Part Number KP1673-2, KP1673-6, Current 7.6 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 7018-1 H4R Filler Metal, 1/8, 10Lb. Box priced per pound (SE7018H4RSEL125-10)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #3 (0333-0402) (3-3GPN)
- PARKER TORCHOLOGY Bernard Style Swan Neck Assembly, 350A Q-Gun, 45D (PQT3-45)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- LINCOLN ELECTRIC Connection Nozzle, Bell Shape (K2389-5)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4261-2)
- LINCOLN ELECTRIC SUCTION HEAD, 6 INCH FLEX ARM (K639-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 10 ft Arm, MERV 14 (K4259-2)
- LINCOLN ELECTRIC Extraction Arm, 10 ft L, 8 in Dia (K2633-5)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- Lincoln Electric Fume Extractors & Accessories