Shop All Fume Extractors & Accessories
Lincoln Electric
Welding Fume Extractor, 10 ft Arm, MERV 14
Mfr # K4259-2
Zoro # G706151768
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,681.99
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Series Prism
- Includes Filter, K1653-4 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount
- Features Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Disposable (Non-Cleaning) Filter, Fan Type and System Maintenance, Filter Status Indicator - Visual Guide to Remaining Filter Life, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Tool-Less Main Filter Replacement
- Filter Type Disposable Cartridge Filter, Spark Arrestor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K4259-2
- Zoro # G706151768
- UPC # 015082830346
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Housing Width | 32 in |
Extraction Arm Diameter | 8 in |
Housing Depth | 48 in |
Housing Height | 36 in |
Extraction Arm Length (Maximum) | 10 ft |
Details
Input Voltage | 120V AC |
Series | Prism |
Includes | Filter, K1653-4 Base Unit, KP1673-1, KP1673-5, MERV 14, Pre-Filter, Prism Mobile and Prism Wall Mount |
Features | Manual or Automatic On/Off Operation, Color-Coded Filter Status Indicator, Disposable (Non-Cleaning) Filter, Fan Type and System Maintenance, Filter Status Indicator - Visual Guide to Remaining Filter Life, Internal Spark Arrestor Functions as a Pre-Filter for Larger Sized Particulate, Optimal Motion and Reach for Work Area Choose from a Variety of Extraction Arm Models or Select a Hose/Hood Set, Prevents Sparks from Reaching the Filter, Tool-Less Main Filter Replacement |
Filter Type | Disposable Cartridge Filter, Spark Arrestor |
Frequency | 60 Hz |
Compatible Filter Manufacturer Part Number | KP1673-1, KP1673-5 |
Filter MERV Rating | 14 |
Process | Repair Welding |
Weight | 233 lb |
Filter Area | 538 sq ft |
Portability | Casters |
Number of Extraction Arms | 1 |
Safety Features | Built-In Spark Arrestance |
Includes Extraction Arm | Yes |
Input Voltage (Nominal) | 120V |
Current | 6.1 A |
Phase | Single |
Maximum Air Flow | 735 cfm |
Description
Maximum Air Flow 735 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Area 538 sq ft, Filter MERV Rating 14, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 120V AC, Series Prism, Compatible Filter Manufacturer Part Number KP1673-1, KP1673-5, Current 6.1 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hose, Welding, 3/16x25ft (20027136)
- ESAB ESAB Refrac-T-Back Flat, 2 x 2 x 3/8, PK8 (693000051)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12 1/2 Ft L (269764)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- LINCOLN ELECTRIC Welding Fume Extractor, 13 ft Arm, MERV 14 (K4259-4)
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- LINCOLN ELECTRIC Portable Fume Extractor, 8 ft Hose (K3972-5)
- LINCOLN ELECTRIC Extraction Hose, 16 Ft (K2389-8)
- LINCOLN ELECTRIC Extraction Arm, For Fume Extractors (K1655-14)
- LINCOLN ELECTRIC Filter, For Mobiflex, Aluminum (KP1673-5)
- Lincoln Electric Fume Extractors & Accessories