Shop All Flux Removers
Lincoln Electric
Welding Flux
Mfr # ED032990
Zoro # G2853840
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$149.99
Free 30-Day Returns
Key Features
- Type Powder
- Application For Wind Tower Base, Wind Tower Door Frame
- Container Type Bag
- Material Agglomerated
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED032990
- Zoro # G2853840
- UPC # 015082884233
- Country of Origin United States
- Category Flux Removers
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Type | Powder |
Application | For Wind Tower Base, Wind Tower Door Frame |
Container Type | Bag |
Material | Agglomerated |
Series | Lincolnweld WTX |
Standards | AWS A5.17, AWS A5.23 |
AWS Classification | F7A8-EM12K-H8, F8A4-EA1-A3-H8 |
Weight | 50 lb |
Flux Form | Powder |
Description
Welding Flux, AWS Classification F7A8-EM12K-H8, F8A4-EA1-A3-H8, Container Type Bag, Flux Form Powder, Series Lincolnweld WTX, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Diffuser #2, Pk5 (52)
- SIEVERT Flint Striker (2000S)
- WELLER Tip Solder Iron&Tin 8125 (8125)
- CAMPBELL HAUSFELD PORTABLE STICK WELDER W/ KIT; 70A; 115V (WS099098AV)
- LINCOLN ELECTRIC Lincoln Electric K3057-1 (LEW-K3057-1)
- CHEMTRONICS Flux Remover, 5 Oz (ES835B)
- WESTERN ENTERPRISES Western Enterprises 312-CO-5 Fiber Washer (312-CO-5)
- GREAT STATES Great States 209930 230 Volts Welding Receptacle (209930)
- CHEMTRONICS Flux Remover, Aero Spray Can, 12 fl oz (ES6100)
- US FORGE US Forge 99300 Welding Chipping Hammer (99300)
- WESTERN ENTERPRISES Western Enterprises 312-QDB100 Male Plug (312-QDB100)
- Lincoln Electric Flux Removers