Shop All Arc Welding Rod
Lincoln Electric
Welding Flux
Mfr # ED032797
Zoro # G1999477
product price: $134.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$134.99
Free 30-Day Returns
Key Features
- Material Agglomerated
- Type Powder
- AWS Classification F7A2-EM12K-H8, F9A0-EA1-G
- Series Lincolnweld 761-PIPE
- Application For Single and Multiple Arc Welding, Longitudinal Seam Welding, Spiral Seam Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED032797
- Zoro # G1999477
- UPC # 015082875323
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Material | Agglomerated |
Type | Powder |
AWS Classification | F7A2-EM12K-H8, F9A0-EA1-G |
Series | Lincolnweld 761-PIPE |
Application | For Single and Multiple Arc Welding, Longitudinal Seam Welding, Spiral Seam Welding |
Container Type | Bag |
Standards | AWS A5.17, AWS A5.23 |
Weight | 50 lb |
Flux Form | Powder |
Description
Welding Flux, AWS Classification F7A2-EM12K-H8, F9A0-EA1-G, Container Type Bag, Flux Form Powder, Series Lincolnweld 761-PIPE, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Alpha Metals 2488617 2 oz Electrical Rosin Flux Paste for Electrical Soldering (2488617)
- WELLER Solder Wire (T0051388699)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- HEAT SHIELD GEL Heat Shield Gel 32Oz (31032)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010203)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 3/32", 25 lb (ED032881)
- LINCOLN ELECTRIC Tungsten - Wx Multi Oxide, 1/18 (KP4723-18)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.03", 10 lb (ED033130)
- LINCOLN ELECTRIC Stick Electrode, E7024, 1/4", 18 L, 50 lb (ED010360)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- DEFENSEGUARD Industries Inc 70717 Magnetic Welding Jig with Center Hole, 50 lbs. (DE1844278)
- Lincoln Electric Arc Welding Rod