Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED032767
Zoro # G9922342
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,884.99
Free 30-Day Returns
Key Features
- Type Powder
- Series Lincolnweld P223
- Material Agglomerated
- Container Type Bulk Bag
- Container Size 2,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED032767
- Zoro # G9922342
- UPC # 015082871639
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 2,600 lb |
Details
Item | Welding Flux |
Type | Powder |
Series | Lincolnweld P223 |
Material | Agglomerated |
Container Type | Bulk Bag |
Application | For Pipe Fabrication, Multiple Pass Welding, General Construction |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
AWS Classification | F7A4-EM12K, F7A5-EH12K, F8A4-EA2-A2, F8TA4-G-EG |
Weight | 2,600 lb |
Description
Welding Flux, AWS Classification F7A4-EM12K, F7A5-EH12K, F8A4-EA2-A2, F8TA4-G-EG, Container Type Bulk Bag, Flux Form Powder, Series Lincolnweld P223, Standards AWS A5.17, AWS A5.23, Weight 2,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN PRODUCTS Larsen 22000 1 Gallon Blue Weld Crete (716076220005)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19728)
- OPTREL Replacement Headgear, For OPTREL Helmets (5003.250)
- MILLER ELECTRIC Front Lens Cover, For Titanium Helmets, 4 5/8 in x 5 5/8 in, Clear, Pack of 5 (216326)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. (30374)
- ALPHA METALS Alpha Metals 2488617 2 oz Electrical Rosin Flux Paste for Electrical Soldering (2488617)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 16 oz, Plstc Bottle (CS-FX5)
- Lincoln Electric Fluxes