Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED031854
Zoro # G6791373
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Series Lincolnweld 8500
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031854
- Zoro # G6791373
- UPC # 015082663630
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Type | Powder |
Series | Lincolnweld 8500 |
Material | Agglomerated |
Container Type | Bag |
Application | For Fabrication of Offshore Drilling Platforms, Multiple Pass Welding, Single and Multiple Arc Welding |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
Description
Welding Flux, Container Type Bag, Flux Form Powder, Series Lincolnweld 8500, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 20" Brazing Filler Metals 1/8" x 0.050 Dia., AWS A5.8, PK28 (30AC74)
- MILLER ELECTRIC Headgear Cushion (271326)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- WESTERN ENTERPRISES HOSE REPAIR KIT W/ C-5 TOOL (CK-5)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- RECTORSEAL Soldering Flux, Water Soluble, 4 oz. (74047)
- OATEY Lead Free Flux, Paste, Lead Free, 8 oz. (30372)
- HARRIS Lead Free Flux, 2 Oz, For Solder Prep (331770)
- Lincoln Electric Fluxes