Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED031853
Zoro # G6775973
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lincolnweld 880M
- Type Powder
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED031853
- Zoro # G6775973
- UPC # 015082663616
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Series | Lincolnweld 880M |
Type | Powder |
Material | Agglomerated |
Container Type | Bag |
Application | For Tandem Arc Applications |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
Description
Welding Flux, Container Type Bag, Flux Form Powder, Series Lincolnweld 880M, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Flux Soldr No Cln .50 Oz (AM59303)
- WELLER Solder Wire (T0051403099)
- TWECO Nozzle Insulator, For MIG Gun #2, PK5 (13201125)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300w, 7/8 In, 1000 F (3178-300)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- FORNEY Forney Industries 38125 Ruby Fluid Soldering Paste Flux 1.69 oz (2484905)
- FORNEY Alum-a-Flux Jar, 4 Ounce (37025)
- FORNEY Industries Inc 37250 Flux Brazing - 0.5 lbs. (FO387954)
- HARRIS Water Soluble Lead Free Flux, 8 Oz (331934)
- Lincoln Electric Fluxes