Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED027866
Zoro # G6838386
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Series Lincolnweld 880
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED027866
- Zoro # G6838386
- UPC # 015082466569
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Type | Powder |
Series | Lincolnweld 880 |
Material | Agglomerated |
Container Type | Bag |
Application | For Hardfacing Applications |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
Description
Welding Flux, Container Type Bag, Flux Form Powder, Series Lincolnweld 880, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Regulator, Purging, Heavy-Duty, Single Stage, Nitrogen Gas (0386-0875)
- THERMAL DYNAMICS Plasma Torch, 60A/90deg Torch/Lead, 20 ft (7-5260)
- HAKKO Soldering Tip, Chisel, 2.4mm x 10mm (T15-D24)
- POWERWELD Tweco Style Cable Connector Set, #4 to #1 Cable (9425-1100) (1MBP)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- FORNEY Water Soluble Liquid Flux, Rubyfluid, 2 Ounce (60301)
- FIREPOWER Solder Acid Flux Core Comm. (1423-1102)
- OATEY ACID FLUX BRUSH 1/2"" 3PK (30710)
- Lincoln Electric Fluxes