Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED027862
Zoro # G7203621
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Series Lincolnweld A-XXX10
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED027862
- Zoro # G7203621
- UPC # 015082466552
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Type | Powder |
Series | Lincolnweld A-XXX10 |
Material | Agglomerated |
Container Type | Bag |
Application | For Welding of Weathering Steels and ASTM A533-Class 1 |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
AWS Classification | F7A4-EM12K-Ni1-H8 |
Description
Welding Flux, AWS Classification F7A4-EM12K-Ni1-H8, Container Type Bag, Flux Form Powder, Series Lincolnweld A-XXX10, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Cap, Blue Flame, 7 (289970)
- UNIWELD Heating Tip, Oxy-Acetylene, MFA-1, 8 (TYPE29-8)
- POWERWELD Harris Style Brazing Tip, Model 23A90, #0 (23A90-0)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (14532)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 2 oz., Plstc Bottle (CS-FX4)
- RECTORSEAL Soldering Flux, Lead Free, 8 oz. (14020)
- OATEY Lead Free Flux, Paste, Lead Free, 1.7 oz. (30374)
- Lincoln Electric Fluxes