Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED027861
Zoro # G7202937
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lincolnweld 980
- Type Powder
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED027861
- Zoro # G7202937
- UPC # 015082466545
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Series | Lincolnweld 980 |
Type | Powder |
Material | Agglomerated |
Container Type | Bag |
Application | For General Purpose Fabrication, Fillet Welds |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
AWS Classification | F7A2-EC1-H8, F7A2-EM12K-H8, F7A2-EM13K-H8, F7A2-ENi1K-Ni1-H8, F8A2-ECNi2-Ni2-H8 |
Weight | 50 lb |
Description
Welding Flux, AWS Classification F7A2-EC1-H8, F7A2-EM12K-H8, F7A2-EM13K-H8, F7A2-ENi1K-Ni1-H8, F8A2-ECNi2-Ni2-H8, Container Type Bag, Flux Form Powder, Series Lincolnweld 980, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Duplex SS, Weld Wire, 3/32"x36", 10lb. (ER2209-094-10T)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.030, 10lb (S222306-G22)
- AMERICAN BEAUTY TOOLS Lead-Free Solder, 6in L, Metallic Silver (CS-PBF1)
- ALPHA FRY Solder 40/60 Rosin Core (51406)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- BAKU BAKU: Rework Solder Flux Paste 40ML (BAKU-FLUX)
- HARRIS Soldering Flux, Paste, 1 lb., Plastic Jar (SSWF1)
- RECTORSEAL Soldering Flux, Water Soluble, 2 oz. (74060)
- HARRIS Water Soluble Lead Free Flux, 16 Oz (331933)
- Lincoln Electric Fluxes