Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED027859
Zoro # G6453955
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Series Lincolnweld 882
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # ED027859
- Zoro # G6453955
- UPC # 015082466521
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Type | Powder |
Series | Lincolnweld 882 |
Material | Agglomerated |
Container Type | Bag |
Application | For Welding of Stainless, Mild and Low Alloy Steel, Multiple Pass Fillet Welds |
Standards | AWS A5.17, AWS A5.23 |
Weight | 50 lb |
Flux Form | Powder |
Description
Welding Flux, Container Type Bag, Flux Form Powder, Series Lincolnweld 882, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 1lb (1725-1)
- PLATO Solder Tip, Conical, 0.012 In/0.3 mm (EW-4796)
- GVS-RPB ADF Impact Lens, Clear, PK 10 (16-872)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- OATEY WATER SOLUBLE FLUX 1.7OZ (30140)
- OATEY Paste Flux, Solder, Jar, 16 oz. (30041)
- RECTORSEAL Soldering Flux, Lead Free, 8 oz. (14020)
- Lincoln Electric Fluxes