Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED022412
Zoro # G6430182
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Series Lincolnweld 960
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED022412
- Zoro # G6430182
- UPC # 015082043838
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Type | Powder |
Series | Lincolnweld 960 |
Material | Agglomerated |
Container Type | Bag |
Application | For Single and Multiple Pass Welding, Fillet and Butt Welds, Steel |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
Description
Welding Flux, Container Type Bag, Flux Form Powder, Series Lincolnweld 960, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 3-101-1, Acetylene (6700-2441)
- POWERWELD Harris Style 18" Straight Cutting Torch, LP Propane (PW62-3F)
- WALTER SURFACE TECHNOLOGIES FOAM PRE-FILTER (AP-FIL-04-10)
- TILLMAN Polycarbonate Plate Gold Coated, Shade 9 (566)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- RECTORSEAL Soldering Flux, Water Soluble, 2 oz. (74060)
- ALL-SOURCE No. 95 8 Oz. Lead-Free Tinning Flux, Paste (30372)
- OATEY WATER SOLUBLE FLUX 1.7OZ (30140)
- FORNEY Forney Industries 38125 Ruby Fluid Soldering Paste Flux 1.69 oz (2484905)
- Lincoln Electric Fluxes