Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED019589
Zoro # G6944533
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lincolnweld 860
- Type Powder
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED019589
- Zoro # G6944533
- UPC # 015082040127
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Series | Lincolnweld 860 |
Type | Powder |
Material | Agglomerated |
Container Type | Bag |
Application | For Fracture Critical Applications, Pipe, Double Ending Applications, General Purpose Structural and Multiple Pass Welds |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
Description
Welding Flux, Container Type Bag, Flux Form Powder, Series Lincolnweld 860, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Tank Foot Tank Stabilizer (F273169-6)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- VICTOR Cutting Tip, 2 Piece, Size 4, Propane/NG (0333-0306)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- RECTORSEAL Soldering Flux, Water Soluble, 16 oz. (74046)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 16 oz, Plstc Bottle (CS-FX5)
- NOKORODE Regular Flux, 17 oz, Paste, Tan (14000)
- Lincoln Electric Fluxes