Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED019587
Zoro # G6448802
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Powder
- Series Lincolnweld 781
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED019587
- Zoro # G6448802
- UPC # 015082040103
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Type | Powder |
Series | Lincolnweld 781 |
Material | Agglomerated |
Container Type | Bag |
Application | For Single Pass Welding of Mild Steel, Flat Fillet Welds |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
AWS Classification | F7A0-EL12, F7A0-EM12K, F7A0-EM13K, F9A0-EA1-G |
Description
Welding Flux, AWS Classification F7A0-EL12, F7A0-EM12K, F7A0-EM13K, F9A0-EA1-G, Container Type Bag, Flux Form Powder, Series Lincolnweld 781, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6222)
- LINCOLN ELECTRIC Welding Helmet, Camouflage Graphic, Green (K4412-4)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- POWERWELD Welding Umbrella w/ Stand, 7.5' (PWUB75)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED019586)
- RECTORSEAL Nokorode Regular Paste Flux, 8 oz - Tan & Gold To Black (RE388295)
- OATEY H-20 Series Water Soluble Flux, 16 oz, Paste, Light Yellow (30133)
- FORNEY Acid Petro-based Flux Kit, Paste, 2 Ounce (61464)
- Lincoln Electric Fluxes