Shop All Fluxes
Lincoln Electric
Welding Flux
Mfr # ED019586
Zoro # G6428475
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Lincolnweld 780
- Type Powder
- Material Agglomerated
- Container Type Bag
- Container Size 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # ED019586
- Zoro # G6428475
- UPC # 015082040097
- Country of Origin United States
- Category Fluxes
Dimensions
Container Size | 50 lb |
Details
Item | Welding Flux |
Series | Lincolnweld 780 |
Type | Powder |
Material | Agglomerated |
Container Type | Bag |
Application | For Single Pass Welding of Mild Steel, Flat Fillet Welds |
Standards | AWS A5.17, AWS A5.23 |
Flux Form | Powder |
Weight | 50 lb |
AWS Classification | F7A0-EL12-H8, F7A0-EM13K, F7A2-EM12K-H8 |
Description
Welding Flux, AWS Classification F7A0-EL12-H8, F7A0-EM13K, F7A2-EM12K-H8, Container Type Bag, Flux Form Powder, Series Lincolnweld 780, Standards AWS A5.17, AWS A5.23, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3 (31GH67)
- TWECO Conduit Liner, Series 44, Max 1/16 Wire (14401141)
- XTRWELD ER70S-6 Filler Metal, 33 Lb. Spool priced per pound Steel, 0.035 In Dia (SP70S6035-33)
- THERMAL DYNAMICS Victor Cutmaster 40 Plasma Cutter (1-4000-1)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- LINCOLN ELECTRIC Welding Flux (ED022412)
- LINCOLN ELECTRIC Welding Flux (ED027861)
- OATEY Paste Flux Wtr Sol 1.7Oz No Br (30130)
- ALPHA METALS Alpha Metals 2488617 2 oz Electrical Rosin Flux Paste for Electrical Soldering (2488617)
- FORNEY Industries Inc 37250 Flux Brazing - 0.5 lbs. (FO387954)
- HARRIS Lead Free Soldering Flux, Paste, 4 oz (BRPF4POP)
- Lincoln Electric Fluxes