Shop All Welder Generator Accessories
Lincoln Electric
Welding Cart
Mfr # K2275-3
Zoro # G3516651
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Electric's Wire Feed / MIG Welders
- Material Steel
- Characteristics 80 Cubic ft bottle capacity
- Application For Moving Welders By Hand On Smooth Surface Floors
- Includes Angled Top Shelf, Lower Tray, Sturdy Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2275-3
- Zoro # G3516651
- UPC # 015082907024
- Country of Origin China
- Category Welder Generator Accessories
Dimensions
Shelf Dimensions | 12.5 in W x 24 in D |
Compatible Cylinder Diameter (Maximum) | 7 1/4 in |
Shelf Width | 12.5 in |
Shelf Depth | 24 in |
Details
Item | Welding Cart For Welders |
For Use With | Lincoln Electric's Wire Feed / MIG Welders |
Material | Steel |
Characteristics | 80 Cubic ft bottle capacity |
Application | For Moving Welders By Hand On Smooth Surface Floors |
Includes | Angled Top Shelf, Lower Tray, Sturdy Handle |
Compatible Welder Type | Lincoln Electric Wire Feed/MIG Welders |
Compatible Cylinder Type | 80 cu ft |
Frame Material | Steel |
Number of Wheels | 4 |
Compatible Welder Series | LE31MP |
Compatible Welder Manufacturer Part Number | K2275-3 |
Product Type | Welding Cart |
Number of Shelves | 1 |
Number of Cylinders Held | 1 |
Description
Welding Cart For Welders, Compatible Welder Series LE31MP, Number of Shelves 1, Shelf Depth 24 in, Shelf Width 12.5 in, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 7 1/4 in, Compatible Welder Manufacturer Part Number K2275-3, Compatible Cylinder Type 80 cu ft, Compatible Welder Type Lincoln Electric Wire Feed/MIG Welders, Frame Material Steel, Includes Angled Top Shelf, Lower Tray, Sturdy Handle, Number of Wheels 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- LINCOLN ELECTRIC Flux Cored Nozzle, Magnum 100L (KP1939-1)
- FLANGE WIZARD Wizard Wrap, Extra Large, 180 Inch L, 7 Inch W (WW-19)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10401103)
- LINCOLN ELECTRIC Utility Cart (K520)
- LINCOLN ELECTRIC Canvas Cover (K886-2)
- LINCOLN ELECTRIC Receptacle, For Ranger 250 (K1690-1)
- LINCOLN ELECTRIC Full-KVA Adapter Kit, 240V Nema 6-50p (K1816-1)
- LINCOLN ELECTRIC Hand Amptrol (K963-3)
- LINCOLN ELECTRIC Wheel Kit (K761)
- MILLER ELECTRIC Air Filter, For Kohler CH23 Engine (230016)
- Lincoln Electric Welder Generator Accessories