Shop All MIG Welders
Lincoln Electric
Welder
Mfr # K5387-4
Zoro # G609676290
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FC90
- Input Voltage 120V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW)
- Features Automatic Thermal Protector Shuts Off Output Until Machine Cools to a Normal Operating Temperature, Conveniently Load Your Spool of Wire on Top of Machine, Easy to Turn Control Knobs Allow you to Fine Tune Welding Parameters, Inverter Power Source Makes it More Efficient to Operate and Provides Smoother Weld Characteristics Compared to Traditional Welders, Plug in the Century FC90 Flux-Cored Wire Feed Welder Anywhere 120V Input Power is Available, Shoulder Strap for Portability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K5387-4
- Zoro # G609676290
- UPC # 015082961613
- Country of Origin China
- Category MIG Welders
Dimensions
Overall Width | 5.75 in |
Overall Depth | 17 in |
Overall Height | 11.25 in |
Minimum Wire Diameter | 0.03 in |
Power Cord Length | 6 ft |
Maximum Wire Diameter | 0.035 in |
Description
Flux-Cored Welder, Series FC90, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in, Maximum Wire Feed Speed 120 in/min, Model FC90 Flux-Cored Wire Feed Welder, MIG Welding Output @ Duty Cycle 80 A @ 30 Percent, Includes FC90 Flux Cored Welder K3493-1, Red Steel Welding Helmet K3446-1, Weight 18 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305406-G34)
- TWECO Conduit Liner, Series 44N, Max 1/16 Wire (14401146)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1027)
- SMITH EQUIPMENT Heavy Duty Torch Handle, 7-12 in. L (WH200A)
- LINCOLN ELECTRIC MIG Welder, Easy MIG 140, 1, 120V AC, 30 to 140A DC, 20 % (K2697-1)
- LINCOLN ELECTRIC MIG Welder, 211 A, 60 Hz, CV, Single-Phase (K6080-1)
- LINCOLN ELECTRIC Multiprocess Welder, 50/60 Hz, Flextec (K4273-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- LINCOLN ELECTRIC Welder (K5256-1)
- LINCOLN ELECTRIC Welder (K5387-1)
- TWECO TWECO WeldSkill WM 400 MIG Gun (1047-1057)
- Lincoln Electric MIG Welders