Shop All MIG Welders
Lincoln Electric
Welder
Mfr # K5387-1
Zoro # G009676289
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FC90
- Input Voltage 120V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW)
- Includes FC90 Flux Cored Welder K3493-1, Metal Working Gloves KH848L, Spool 0.035 NR211 ED030584
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K5387-1
- Zoro # G009676289
- UPC # 015082997070
- Country of Origin China
- Category MIG Welders
Dimensions
Overall Height | 11.25 in |
Overall Width | 5.75 in |
Overall Depth | 17 in |
Minimum Wire Diameter | 0.03 in |
Power Cord Length | 6 ft |
Maximum Wire Diameter | .035 in |
Description
Flux-Cored Welder, Series FC90, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), For Wire Type Flux-Cored, Maximum Wire Diameter .035 in, Maximum Wire Feed Speed 120 in/min, Model FC90 Flux-Cored Wire Feed Welder, MIG Welding Output @ Duty Cycle 80 A @ 30 Percent, Includes FC90 Flux Cored Welder K3493-1, Metal Working Gloves KH848L, Spool 0.035 NR211 ED030584, Weight 18 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TRUE VIEW PANO V2 WELDING HOOD, 180 DEG FOV, 1/1/1/1, FULL COLOR, BLK, LED LIGHT (BDWH-TRUEVIEW-PANOV2)
- FLAME ENGINEERING Vapor Torch Kit, Red Dragon, 500K Btu (VT3-30CS)
- SHURLITE Three Flint Renewals (5012X)
- MILLER ELECTRIC TIG Wireless Remote Hand Control Belt Clip (249233)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 360MP, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K4467-1)
- LINCOLN ELECTRIC HARRIS Weld Pak180i Multiprocess Welder (K5257-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 % (K3068-1)
- LINCOLN ELECTRIC Multiprocess Welder, 50/60 Hz, Flextec (K4273-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 260, Single-Phase, 208V AC, 230V AC, 460V AC, 575V AC (K3520-1)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4498-1)
- DAYTON Blade Welder, 1.2 kVA Rating, 120VAC (4TJ96)
- Lincoln Electric MIG Welders