Shop All MIG Welders
Lincoln Electric
Welder
Mfr # K5256-1
Zoro # G109676288
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WELD-PAK 90i MIG
- Input Voltage 120V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW), MIG Process (GMAW)
- Features Flux-Cored Welding upto 120 A and a Maximum Thickness of 3/16 in, Inverter Power Source Makes it More Efficient to Operate and Provides Smoother Weld Characteristics Compared to Traditional Welders, Metal Case Provides Protection from the Elements, Plug in the Weld-Pak 90i FC Wire Feed Welder Anywhere 120V Input Power is Available, Shoulder Strap for Portability, Simple Two-Knob Control for Wire Speed and Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K5256-1
- Zoro # G109676288
- UPC # 015082986227
- Country of Origin China
- Category MIG Welders
Dimensions
Overall Width | 5.5 in |
Overall Depth | 13 in |
Overall Height | 11 in |
Power Cord Length | 6 ft |
Minimum Wire Diameter | 0.025 in |
Maximum Wire Diameter | .035 in (Solid) |
Description
MIG Welder, Series WELD-PAK 90i MIG, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Process (GMAW), For Wire Type Solid, Maximum Wire Diameter .035 in (Solid), Maximum Wire Feed Speed 200 in/min, Model WELD-PAK 90i MIG, MIG Welding Output @ Duty Cycle 90 A @ 21 V, 30 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16078)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK3C)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 125 psi, Use With: Corrosive (KH1106)
- LINCOLN ELECTRIC Welder (K5255-1)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- LINCOLN ELECTRIC MIG Welder, Power MIG 256, Single-Phase, 208V AC, 230V AC, 30 to 300A DC, 40 % (K3068-1)
- LINCOLN ELECTRIC Lincoln Electric K2697-1 Easy-MIG 140 120 Volt AC Input Compact Wire Welder (LEW-K2697-1)
- LINCOLN ELECTRIC Welder (K5387-4)
- HOBART WELDING PRODUCTS MIG Welder (500574001)
- Lincoln Electric MIG Welders