Shop All MIG Welders
Lincoln Electric
Welder
Mfr # K5255-1
Zoro # G209676287
original price:
$360.37
10% off
new price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WELD-PAK 90i FC
- Input Voltage 120V AC
- Phase Single-Phase
- Welding Processes Flux-Cored Welding (FCAW)
- Application DIY Projects, Hobbyists, Home Repairs and more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K5255-1
- Zoro # G209676287
- UPC # 015082986210
- Country of Origin China
- Category MIG Welders
Dimensions
Overall Width | 5.5 in |
Overall Height | 11 in |
Overall Depth | 13 in |
Power Cord Length | 6 ft |
Maximum Wire Diameter | .035 in (Flux-Cored) |
Minimum Wire Diameter | 0.03 in |
Description
Flux-Cored Welder, Series WELD-PAK 90i FC, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), For Wire Type Flux-Cored, Maximum Wire Diameter .035 in (Flux-Cored), Maximum Wire Feed Speed 200 in/min, Model WELD-PAK 90i FC, MIG Welding Output @ Duty Cycle 90 A @ 21 V, 30 Percent, Includes 0.030 Contact Tip, 0.035 Contact Tip, Drive Roll, Gasless Nozzle, Ground Clamp with 6 ft Cable, Gun with 6 ft Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- LINCOLN ELECTRIC MIG Welder, 49.5 lb, 13.65" H, 10.38" W (SP-140T)
- LINCOLN ELECTRIC Multiprocess Welder, Power MIG 140MP, Single-Phase, 120V AC (K4499-1)
- LINCOLN ELECTRIC Welder (K5387-4)
- LINCOLN ELECTRIC Welder (K5256-1)
- LINCOLN ELECTRIC Welder (K5387-1)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- CAMPBELL HAUSFELD 115V MIG/FLUX CORE WELDER 120A (DW313000)
- Lincoln Electric MIG Welders