Shop All Warm Weather Caps, Hats & Liners
Lincoln Electric
Wedling Beanie
Mfr # K2994-L
Zoro # G804846771
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Color Black/Red/White
- Size L
- Style Beanie
- Features Flame Retardant, Machine Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln Electric
- MFR # K2994-L
- Zoro # G804846771
- UPC # 015082532806
- Country of Origin Cambodia
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L |
Maximum Hat Size | 7.75 |
Minimum Hat Size | 7.38 |
Details
Item | Wedling Beanie |
Material | 100% Cotton |
Color | Black/Red/White |
Style | Beanie |
Features | Flame Retardant, Machine Washable |
Adjustment Type | Elastic |
Maximum Head Circumference | 24 in |
Minimum Head Circumference | 23 in |
Includes Bill | No |
Pattern | Color Block |
Legend/Symbol | Lincoln Electric |
Description
Wedling Beanie, Style Beanie, Material 100 Percent Cotton, Maximum Hat Size 7.75, Adjustment Type Elastic, Pattern Color Block, Color Black/Red/White, Size L, Maximum Head Circumference 24 in, Features Flame Retardant, Machine Washable, Includes Bill No, Legend/Symbol Lincoln Electric, Minimum Hat Size 7.38, Minimum Head Circumference 23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONTLINE Elite Vest Style Harness with Aluminum Hardware and Suspension Trauma Straps (250VTB-ML)
- LANDAU Scrub Pants, XL, Navy, Unisex (7602BNPXLRG)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (DPG76XL)
- CHEF WORKS Total Vent Black Beanie (DFAO-BLK)
- CAT WORKWEAR Trademark Flexfit Cap, L/XL, Night Camo (W01700-11790)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL TEAM MESH CAP, BLACK, S (161244-002-S)
- PORTWEST FR Hi-Vis Knitted Hat (FR17)
- ERGODYNE 6804 Orange Skull Cap Beanie Hat with LED Lights (16804)
- Lincoln Electric Warm Weather Caps, Hats & Liners