Shop All Welding Caps
Lincoln Electric
Wedling Beanie
Mfr # K2993-ALL
Zoro # G104845214
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Color Black/Red
- Fabric Weight 9 oz
- Style Rag
- Includes Bill No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K2993-ALL
- Zoro # G104845214
- UPC # 015082905532
- Country of Origin Cambodia
- Category Welding Caps
Dimensions
Size | One Size |
Details
Item | Wedling Beanie |
Material | 100% Cotton |
Color | Black/Red |
Fabric Weight | 9 oz |
Style | Rag |
Includes Bill | No |
Adjustment Type | Tie |
Features | Machine Washable, Mesh Lining for Fast Sweat Evaporation |
Pattern | Color Block |
Legend/Symbol | Lincoln Electric |
Garment Material | Cotton |
Description
Wedling Beanie, Style Rag, Material 100 Percent Cotton, Adjustment Type Tie, Pattern Color Block, Color Black/Red, Size One Size, Fabric Weight 9 oz, Features Machine Washable, Mesh Lining for Fast Sweat Evaporation, Includes Bill No, Legend/Symbol Lincoln Electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (47-400)
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, XLarge (BLKC-SSCRG-XL)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- NEWSTRIPE Stencil, 12", NO PARKING, 1/8", (10000568)
- LINCOLN ELECTRIC Wedling Beanie (K2994-XL)
- LINCOLN ELECTRIC Lincoln Electric 249098 Large Flame-Resistant Welding Beanie; Black (249098)
- LINCOLN ELECTRIC Lincoln Electric 46459 Welding Beanie - Black; Extra Large - Model No. KH823 Extra Large (46459)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 3/8in. (20738)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Blue, Cotton (6700FR)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 1/8in. (20718)
- POWERWELD PowerWeld Welder's Beanie (PWBEANIE)
- Lincoln Electric Welding Protection