Shop All TIG Welding Accessories
Lincoln Electric
Water Cooled Welding Cart
Mfr # K1828-1
Zoro # G3529793
product price: $4,433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,433.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Use with Lincoln Electric TIG Welders
- Application For TIG Welding
- Number of Drawers or Bins 1
- Characteristics Cooler In A Drawer With Hoses And a Lockable Storage Drawer On A Dual Bottle Undercarriage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1828-1
- Zoro # G3529793
- UPC # 015082750965
- Country of Origin United States
- Category TIG Welding Accessories
Details
Item | Water Cooled Welding Cart |
Material | Steel |
For Use With | Use with Lincoln Electric TIG Welders |
Application | For TIG Welding |
Number of Drawers or Bins | 1 |
Characteristics | Cooler In A Drawer With Hoses And a Lockable Storage Drawer On A Dual Bottle Undercarriage |
Features | Water Cooler |
Includes | Cooler-in-a-Drawer with Hoses, Lockable Storage Drawer |
Frame Material | Steel |
Product Type | Under-Cooler Cart Water Cooler |
Number of Drawers | 1 |
Wheel Type | Caster, Wheels |
Compatible Welder Type | Lincoln Electric TIG Welders |
Description
Water Cooled Welding Cart, Wheel Type Caster, Wheels, Compatible Welder Type Lincoln Electric TIG Welders, Features Water Cooler, Frame Material Steel, Includes Cooler-in-a-Drawer with Hoses, Lockable Storage Drawer, Number of Drawers 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 1/8" x 12" (DC18)
- MASTER APPLIANCE Armature (ARM-607)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- LINCOLN ELECTRIC LINCOLN TIG Welding Short Back Cap (KP4746-S)
- LINCOLN ELECTRIC Gas Diffuser, 0.045", Copper (KP2746-1)
- LINCOLN ELECTRIC LINCOLN TIG Welding Medium Back Cap (KP4745-M)
- LINCOLN ELECTRIC Stick Electrode, 7014, 5/32 In, 14 L, 50 lb. (ED010193)
- LINCOLN ELECTRIC Stick Elect., 7018AC, 5/32 In, 14 L, 50 lb. (ED031738)
- LINCOLN ELECTRIC LINCOLN TIG Foot Pedal (K4361-1)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/16 In, PK2 (45V116S)
- Lincoln Electric TIG Welding Accessories