Shop All Welding Cylinder Carts
Lincoln Electric
Undercarriage
Mfr # K1737-3
Zoro # G006153899
product price: $1,423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,423.99
Free 30-Day Returns
Key Features
- Overall Height 44.5 in
- Overall Width 32 in
- Wheel Type All-Terrain, Flat-Free Tire
- Features Easy to Maneuver at a Jobsite
- Overall Depth 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K1737-3
- Zoro # G006153899
- UPC # 015082956893
- Country of Origin United States
- Category Welding Cylinder Carts
Dimensions
Overall Height | 44.5 in |
Overall Width | 32 in |
Overall Depth | 55 in |
Details
Item | Undercarriage |
Wheel Type | All-Terrain, Flat-Free Tire |
Features | Easy to Maneuver at a Jobsite |
Number of Wheels | 4 |
Compatible Welder Series | Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG |
Product Type | All Terrain Undercarriage |
Description
Undercarriage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- XTRWELD ER70S-6 1/16 x 10Lb. Box priced per pound TIG (CL70S6062-10)
- NELSON STUD WELDING 1/4"-5/8" x Assembly Back Up Pin (500-017-017)
- LINCOLN ELECTRIC Cylinder Kit, Use 216,255XT, 350MP, 355M (K1702-1)
- LINCOLN ELECTRIC Utility Cart (K520-1)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH-1)
- WESTWARD Welding Cart (19D985)
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- VESTIL Welding Cylinder Torch Cart (CYL-E)
- TITAN ® Round Flip Front Welding Googles (41216)
- Lincoln Electric Welding Cylinder Carts