Shop All Wire Feed Welder Accessories
Lincoln Electric
Tube Insulator, Replacement, 350Amps AC
Mfr # KP2773-2
Zoro # G6564789
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Amps AC 350 A
- Application Welding
- Features 3/64 lb
- For Use With Magnum PRO Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2773-2
- Zoro # G6564789
- UPC # 015082877921
- Country of Origin China
- Category Wire Feed Welder Accessories
Details
Item | Tube Insulator |
Type | Replacement |
Amps AC | 350 A |
Application | Welding |
Features | 3/64 lb |
For Use With | Magnum PRO Guns |
For MIG Gun Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Series | Magnum Pro |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Lincoln |
Compatible with Series | Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300 |
Compatible with Model | K2651-1, K2651-2, K2651-2-6-45, K2651-3, K2651-4, K2652-1, K2652-2, K2652-2-10-45, K2652-3, K2652-4, K2950-1, K2950-2, K2950-2-10-45, K2951-1, K2951-2, K2951-2-10-116, K2951-2-10-45, K2951-2-6-45, K2951-3, K2951-4, K3092-1, K3092-2, K3092-3, K3092-4, K3130-1, K3130-2, K3130-3, K3130-4, K3131-1, K3131-2, K3131-3, K3131-4, K3132-1, K3132-2, K3132-3, K3132-4, K4530-2, K4873-2, K4874-2 |
For Nozzle Series | Magnum Pro 350A |
Maximum Current | 350 A |
Color | Black |
Process | MIG Welding (GMAW) |
Description
Tube Insulator, Compatible with Brand Lincoln, Series Magnum Pro, Compatible with Series Magnum Pro 250, Magnum Pro 250L, Magnum Pro 350, Magnum Pro Curve 200, Magnum Pro Curve 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (13N29)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-240, 0 to 50 psi, Use With: Ammonia (KH1147)
- THERMAL DYNAMICS Plasma Cut Tip, 105A, For PCH100, PK10 (8-7505)
- MASTER APPLIANCE Self Igniting Ultratorch Soldering/Heat Tool Kit (MASUT100SIK)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Drive Roll Kit, 068 or, 072 Solid (KP1697-068)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- Lincoln Electric Wire Feed Welder Accessories