Shop All Wire Feed Welder Accessories
Lincoln Electric
Tube Insulator, Replacement, 350Amps AC
Mfr # KP2089-1
Zoro # G6569637
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Amps AC 350 A
- Application Welding
- Includes Thread Protector
- Features Gooseneck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # KP2089-1
- Zoro # G6569637
- UPC # 015082765822
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Item | Tube Insulator |
Type | Replacement |
Amps AC | 350 A |
Application | Welding |
Includes | Thread Protector |
Features | Gooseneck |
For Use With | K1262, K34510, Magnum K1261 |
For MIG Gun Series | Magnum Classic |
Maximum Current | 350 A |
Series | KP1987-1 |
Color | White |
Compatible with Model | K264, K345, K355, K361, Magnum K126 (Classic) |
Compatible with Series | Magnum Classic |
Compatible with Brand | Lincoln |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Tube Insulator, Compatible with Brand Lincoln, Series KP1987-1, Compatible with Series Magnum Classic, Compatible with Model K264, K345, K355, K361, Magnum K126 (Classic), Maximum Current 350 A, Welding Processes MIG Welding (GMAW), Color White, Features Gooseneck, For Use With K1262, K34510, Magnum K1261
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Torch, Cutting (62-5E)
- JACKSON SAFETY Weld QuickTrik QNB2BP 1Dome Nose Mal Cable CamlockLock Bar (14739)
- VICTOR Cutting , Welding Outfit (0384-2580)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- LINCOLN ELECTRIC Drive Roller Kit, For .052 Wire (KP1505-052S)
- LINCOLN ELECTRIC Remote Output Control, 6-Pin 100 ft (K857-1)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- LINCOLN ELECTRIC Parts Kit For Torch, PTA-17 (KP508)
- LINCOLN ELECTRIC Cable Liner, Replacement, 350Amps AC (KP44-3545-15)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2773-2)
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- Lincoln Electric Wire Feed Welder Accessories