Shop All Welding Cable Connector
Lincoln Electric
Torch Adapter, PTA-9 or PTA-17V
Mfr # K960-1
Zoro # G6695184
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PTA-9 or PTA-17V Torches
- Connection A Type Twist Mate
- Welding Processes TIG Welding (GTAW)
- For TIG Torch Series PTA-17, PTA-9
- Compatible with Brand Lincoln
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K960-1
- Zoro # G6695184
- UPC # 015082075341
- Country of Origin United States
- Category Welding Cable Connector
Details
Item | TIG Torch Adapter |
For Use With | PTA-9 or PTA-17V Torches |
Connection A Type | Twist Mate |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Series | PTA-17, PTA-9 |
Compatible with Brand | Lincoln |
For TIG Torch Model | PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F |
For TIG Torch Style | 9 or 17 |
Adapter Type | Torch to Machine Connector |
For TIG Torch Type | 1-Piece Air-Cooled |
For Welder Model | K1728-12, K1728-13, K1728-5, K1728-6, K2269-1, K2269-3, K2437-2, K3963-1, K4195-1, K4195-2 |
For Welder Series | Invertec V275-S, Invertec V350 PRO, Power MIG 210 MP |
Welding Process | TIG Welding (GTAW) |
Description
TIG Torch Adapter, Adapter Type Torch to Machine Connector, Connection A Type Twist Mate, For TIG Torch Model PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, For TIG Torch Series PTA-17, PTA-9, For TIG Torch Type 1-Piece Air-Cooled, For Welder Model K1728-12, K1728-13, K1728-5, K1728-6, K2269-1, K2269-3, K2437-2, K3963-1, K4195-1, K4195-2, For Welder Series Invertec V275-S, Invertec V350 PRO, Power MIG 210 MP, Welding Processes TIG Welding (GTAW), Compatible with Brand Lincoln
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip Ll Plier (Epoxy) (GR91507)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #3 (MC12-3)
- BLUE DEMON Carbon Stl Pipe, Weld Electrode, 5/32, 50lb (E6010-532-50)
- LINCOLN ELECTRIC Cable Plug, 400A, Male, 2/0-3/0 (K852-95)
- LINCOLN ELECTRIC Electrode Holder & Cable Kit, 200A, 10 Ft (K2394-1)
- LINCOLN ELECTRIC Spool Gun Adapter, 6-Pin/ 7-Pin, 255C (K2445-1)
- LINCOLN ELECTRIC Control Cable Assembly, 9-Pin/115V (K936-4)
- LINCOLN ELECTRIC Spool Gun Cable (K691-10)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- AFC CABLE SYSTEMS AFC Cable Systems 1405N30-AFC 100 ft. 12-3 ACT Armored Cable (670000)
- Lincoln Electric Welding Cable Connector