Shop All TIG Welders
Lincoln Electric
TIG Welder, Aspect 375 AC/DC Series, 200 V to 600 V
Mfr # K3945-1
Zoro # G402590502
product price: $11,304.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,304.99
Free 30-Day Returns
Key Features
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 200 V to 600 V
- Series Aspect 375 AC/DC
- Includes Power Source Only
- TIG Arc Start Feature High Frequency Start, Lift Arc Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K3945-1
- Zoro # G402590502
- UPC # 015082563824
- Country of Origin United States
- Category TIG Welders
Dimensions
Power Cord Length | 10 ft |
Overall Width | 11.8 in |
Overall Height | 21 in |
Overall Depth | 25.5 in |
Description
TIG Welder, Input Frequency 50/60 Hz, Max. Input Current 46 A @ 208V AC (Three-Phase), 47 A @ 208V AC (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Aspect 375 AC/DC, Stick Welding Maximum Output Current 375 A, Stick Welding Minimum Output Current 2 A (Single-Phase), 2 A (Three-Phase)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Argon, Helium, Nitrogen (825-8109)
- FLAME ENGINEERING Jet Torch Kit, Propane, 1,000,000 BTU (JET4 C)
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER5356, 10 lb. (41R370)
- LINCOLN ELECTRIC Tig Welder, Square Wave Series, 120/230V AC, 100 Max. Output Amps, 10A @ 125V Rated Output (K5126-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 375 Ready-Pak Series, 208/230/460V AC, 420 Max. Output Amps (K2624-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 275 Ready-Pak Series, 208/230/460V AC, 340 Max. Output Amps (K2618-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-2)
- LINCOLN ELECTRIC Tig Welder, Invertec(R) V160-T Series, 115/230V AC, 160 Max. Output Amps, 90A @ 13.6V Rated Output (K1845-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 230 AC/DC Series, 120 V, 208 V, 230 V, 460 V (K4340-1)
- Lincoln Electric TIG Welders