Shop All TIG Welders
Lincoln Electric
TIG Welder, Aspect 230 DC Series, 120 V, 208 V, 230 V, 460 V
Mfr # K4346-1
Zoro # G902590576
product price: $5,231.99
/ea
Free Shipping & Returns
$5,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
- Input Voltage 120 V, 208 V, 230 V, 460 V
- Series Aspect 230 DC
- Features Exceptional Arc Response and Stability, Highly Customizable TIG Machine, Portable, Lightweight, and Easy to Transport
- Power Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln Electric
- MFR # K4346-1
- Zoro # G902590576
- UPC # 015082631868
- Country of Origin Poland
- Category TIG Welders
Dimensions
Power Cord Length | 10 ft |
Overall Height | 16.5 in |
Overall Width | 9.7 in |
Overall Depth | 19.9 in |
Description
TIG Welder, Input Frequency 50/60 Hz, Max. Input Current 34 A @ 120VAC, Phase Single-/Three-Phase, Polarity DC, Series Aspect 230 DC, Stick Welding Maximum Output Current 230 A, Stick Welding Minimum Output Current 2 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Cable Connector, Female Only, #1/0 to #2/0 Cable (LC40F)
- RADNOR Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (RAD64003028)
- MASTER APPLIANCE Ejector and Burner Assembly (90-07UNS)
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 275 Ready-Pak Series, 208/230/460V AC, 340 Max. Output Amps (K2618-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 375 Ready-Pak Series, 208/230/460V AC, 420 Max. Output Amps (K2624-1)
- LINCOLN ELECTRIC Tig Welder, Square Wave Series, 120/230V AC, 100 Max. Output Amps, 10A @ 125V Rated Output (K5126-1)
- LINCOLN ELECTRIC TIG Welder, Aspect 375 AC/DC Series, 200 V to 600 V (K3946-2)
- LINCOLN ELECTRIC Tig Welder, V155-S Series, 120/230V AC, 155 Max. Output Amps, 155A @ 16V, 30% Rated Output (K2606-1)
- LINCOLN ELECTRIC Tig Welder, Precision TIG 225 Ready-Pak Series, 208/230V AC, 230 Max. Output Amps (K2535-2)
- MILLER ELECTRIC TIG Welding Package, 300A, Blue (951937)
- Lincoln Electric TIG Welders